missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec 3000 AVANT AIRline

Product Code. 17191045
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Style:
Y30T755
Y30T755D
Unit Size:
Pack of 4
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Style Unit Size
17191045 Small Y30T755D Pack of 4
16814990 Small Y30T755 Pack of 4
16834990 Large Y30T755 Pack of 4
16824990 Medium Y30T755 Pack of 4
16844990 X-Large Y30T755 Pack of 4
16854990 2X-Large Y30T755 Pack of 4
16864990 3X-Large Y30T755 Pack of 4
17101055 Medium Y30T755D Pack of 4
17111055 Large Y30T755D Pack of 4
17121055 X-Large Y30T755D Pack of 4
17131055 2X-Large Y30T755D Pack of 4
17141055 3X-Large Y30T755D Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17191045 Supplier Ansell Supplier No. YE30T0075502G05
Estimated Shipment: 12-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Encapsulated chemical protective suits for use with air-fed/supplied systems.

  • Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
  • Panoramic visor design ensures a good field of vision for the wearer
  • A range of sleeve options available, including double cuffs and permanently attached chemical protective gloves.
  • HEPA filter provides secondary protection from airline contamination and a SMC silencer ensures the noise inside the suit is always below 70 dB (even at maximum airflow).
  • Suit/Belt mounted regulator complete with a low flow warning whistle the AVANT STS regulator can be mounted on the suit and removed for reuse providing cleaning and decontamination is permissible.
  • Emergency rip cord permits rapid doffing of the suit in cases of emergency or undue distress to the wearer
  • Attached socks with elasticated boot overflap - Socks are designed to be worn inside chemical protective boots with the leg overflap worn outside to reduce the potential for chemical ingress.
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
For Use With (Application) Air-fed/Supplied Systems
Hood Type Fully Encapsulated
Material Multi-layer Barrier Laminate Fabric
Size Small
Product Type Encapsulated chemical protective suits for use with air-fed/supplied systems
Seam Type Welded and Taped
Style Y30T755D
Weight (Metric) 80 gsm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.