missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 37-501 - Nitrile Gloves
Description
- Specialized protection: AlphaTec™ 37-501 nitrile gloves ensure personal protection against various solvents and oil-based chemicals, while granting wearers dexterity and moderate abrasion resistance
- Ventilated comfort: As these flexible work gloves feature open cuffs, they ensure better ventilation, keeping workers' hands cool, dry and comfortable
- Food handling compliance: AlphaTec™ 37-501 protective gloves also comply with relevant food processing standards, making them ideal food handling gloves
Specifications
Specifications
| Applications | Industrial |
| Color | Blue |
| Finger Thickness (English) | 16.5 mil |
| Finger Thickness (Metric) | 0.42 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 16.5 mil |
| Palm Thickness (Metric) | 0.42 mm |
| Product Type | Chemical-resistant Gloves |
| Size | 7 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?