missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 38-514 Chemical Resistant Butyl Gloves

Product Code. 11947732 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
1 pair
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11947732 11 1 pair
11721693 7 1 pair
11711693 10 1 pair
11731693 8 1 pair
11741693 9 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 11947732 Supplier Ansell Supplier No. 38514110
  • ONLINE EXCLUSIVE PRICE
    80.90 €
    54.16 € / 1 pairs
    Save 26.74 €
    33% Off
View all promotions
 Restricted Item
Estimated Shipment: 13-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Thin butyl glove provides resistance to aggressive chemicals including solvents and strong acids.

  • Protection against aldehydes, ketones and esters as well as concentrated mineral acids
  • Flexible and comfortable
  • Natural, curved ergonomic shape
  • Easy donning and secure grip
  • Rough finish offers safer handling
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance EN 374, EN 388, EN 1149
Certifications/Compliance (Europe) CE 0493, EN 1149, EN 16350, EN 420:2003 + A1:2009; Category III
Applications Industrial
Color Black
Latex Free Yes
Material Butyl
Powdered Powder Free
Product Type Butyl Gloves
Size 11
Thickness (English) 14 mil
Thickness (Metric) 0.35 mm
EN388 Standard EN 388:1000X, EN 388:1000
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ABCIKMPST
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Chemical plants and transportation, chemical processing, handling acids, alkalies, salts and ketones
Glove Cuff Style Beaded
Grip Design Rough
Lining Unlined
Model 38-514_11
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.