missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 38-560 Chemical Resistant Butyl Gloves - Gauntlet Cuff
Click to view available options
Size:
7
8
9
10
11
Unit Size:
10 pairs
Description
- High protection level against gases, particularly ozone
- Extended gauntlet style cuff for additional protection
- Beaded cuff for tear resistance and easy donning
- Rough finish on the hand for safer handling
- Designed for comfort with a natural, curved ergonomic shape
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
| Applications | Industrial |
| Color | Black |
| Latex Free | Yes |
| Material | Butyl Polymer |
| Product Type | Butyl Gloves |
| Size | 9 |
| EN388 Standard | 1020X |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | ABIKPT |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction