missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 38001PP Medium Duty Chemical-resistant Gloves with Gauntlet Cuff
Click to view available options
Size:
7
8
9
10
11
Unit Size:
1 pair
Description
- High flexibility and tactility performance vs. standard butyl
- Raised diamond pattern for enhanced grip
- High performance against highly aggressive chemicals including solvents, aldehydes, ketones, esters and concentrated mineral acids
Specifications
Specifications
| Applications | Industrial |
| Color | Black |
| Latex Free | Yes |
| Material | Butyl |
| Product Type | Butyl Gloves |
| Size | 8 |
| Thickness (English) | 14 mil |
| Thickness (Metric) | 0.35 mm |
| Glove Cuff Style | Gauntlet |
| Length (English) | 14 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction