missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 38001PP Medium Duty Chemical-resistant Gloves with Gauntlet Cuff

Product Code. 18556574 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
1 pair
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
18556574 9 1 pair
18566574 7 1 pair
18546574 8 1 pair
18586574 10 1 pair
18576574 11 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 18556574 Supplier Ansell Supplier No. 38001PP090
  • ONLINE EXCLUSIVE PRICE
    86.20 €
    55.52 € / 1 pairs
    Save 30.68 €
    35% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

AlphaTec™ 38001PP Medium Duty Chemical-resistant Gloves with Gauntlet Cuff are made of water-based butyl and boast a raised diamond grip for precise industrial applications.

  • High flexibility and tactility performance vs. standard butyl
  • Raised diamond pattern for enhanced grip
  • High performance against highly aggressive chemicals including solvents, aldehydes, ketones, esters and concentrated mineral acids
TRUSTED_SUSTAINABILITY

Specifications

Applications Industrial
Color Black
Latex Free Yes
Material Butyl
Product Type Butyl Gloves
Size 9
Thickness (English) 14 mil
Thickness (Metric) 0.35 mm
Glove Cuff Style Gauntlet
Length (English) 14 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.