missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Alphatec™ 4000 Avant2 Airline Ultrasonically Welded and Taped - Model 756-G02
Description
- Advanced defenses: The AlphaTec™ 4000 AVANT2 AIRline Ultrasonically Welded and Taped - Model 756 protective suit was assessed against more than 200 chemicals, including chemical warfare agents
- Enhanced protection: This chemical protective suit's welded and taped seams offer the highest level of defense against liquids and particulates
- Added features: The AlphaTec™ 4000 AVANT2 AIRline Ultrasonically Welded and Taped - Model 756 also features a panoramic visor design, which ensures a good field of vision for the wearer
- Reduced risk: In addition to a range of sleeve options, this protective body suit also comes with attached socks and an elasticated boot over flap to reduce chemical ingress risk
DESIGN FEATURES
- Fully encapsulated air-fed suit that features a permanently built in AlphaTec AVANT STS V1 airline regulator.
- Suit features include internal air-channel ventilation system double cuffs, finger and thumb loop.
- Attached boots ends with anti-slip PVC sole version also available and emergency rip cord.
- Attached glove options:. No glove with finger loops, G02(B) AlphaTec™ 02-100 or G05(D) AlphaTec™ 29-500.
- Styles with codes ending in A756 include an optional CEJN airline connector, styles with codes ending in 0756 do not.
Specifications
Specifications
| Certifications/Compliance | CE CATEGORY III (Type 3, EN 1073-1, EN 1149-5) |
| Color | Green |
| For Use With (Application) | Contaminated Environments, Chemical Handling, Filling, blending and charging of raw materials, Transferring liquids and solids, Opening and draining pumps valves or lines, Loading and unloading of proces equipment, Raw material sample collection, Concentration mixing and palletisation, Hazmat response, Assembly and disassembly of large pipes |
| Hood Type | Fully Encapsulated |
| Material | Multi-layer Barrier Laminate Fabric |
| Size | Medium |
| Ankle Style | Attached Socks, Elasticated Boot Over Flap |
| Closure Type | Zipper |
| Collar Type | Hood with a panoramic visor |
| Disposable | Reusable |
| Show More |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?