missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 53-003 Gloves

Product Code. 30243938 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
1 pair
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30243938 7 1 pair
30243943 8 1 pair
30243939 9 1 pair
30243947 10 1 pair
30243946 11 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30243938 Supplier Ansell Supplier No. 53003070
  • ONLINE EXCLUSIVE PRICE
    70.15 €
    42.67 € / 1 pairs
    Save 27.48 €
    39% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Revolutionary hybrid technology delivering a breakthrough in chemical performance.

  • Unique rubber polymer and plastic laminate technology delivering maximum chemical protection against an extremely broad set of chemical types.
  • Unique manufacturing process allows for the glove to be form fitting.
  • Raised diamond palm pattern for enhanced grip.
  • Unique donning and doffing layer to allow ease of use.
  • Anti-static according to EN 1149-3.
  • Natural rubber and silicone free.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE 0493, EN ISO 374-5:2016, EN 388:2016 +A1:2018, EN 421:2010, EN ISO 374-1:2016
Chlorinated No
Description AlphaTec 53-003 the revolutionary glove that redefines chemical protection combined with integral support for mechanical and heat protection. Our innovative design combines an advanced rubber polymer coating with cutting-edge plastic laminate technology, setting a new benchmark in chemical permeation performance whilst delivering comfort and tactility.
Applications Industrial
Color Black
Latex Free Yes
Material Neoprene
Product Type Neoprene Gloves
Size 7
Thickness (English) 17 mil
Thickness (Metric) 0.43 mm
EN388 Standard EN388:2121X
EN 421 Yes
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ABCEFGHIJKLMNOPST
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Gauntlet
Grip Design Raised Diamond
Lining Unlined
Model 53-003
Packaging Type Case
Length (English) 14 in.
Length (Metric) 350 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.