missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 55-301 Neoprene Isolator Gloves

Neoprene RABS/isolator gloves provide chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons, offering physical protection against abrasions and cuts or punctures.

Brand:  Ansell 55301100

138.14 EUR valid until 2026-04-30
BEST PRICE on Promo! Use promo code "28016" to get your promotional price.


 View more versions of this product

Product Code. 16865240

  • ONLINE EXCLUSIVE PRICE
    250.16 €
    163.02 € / 1 pairs
    Save 87.14 €
    34% Off
View all promotions
Only null left
Estimated Shipment: 04-09-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Protection for medium duty chemical environments
  • Chemical resistant against most acids, alcohols, oils, lubricants and hydrocarbons
  • Medium thickness (20 mil/0.51 mm) increases dexterity, improving the ability to manipulate objects
  • Unlined for effective cleaning
  • Available port sizes fit most isolator glove boxes
  • Uses include biotechnologies, blending of liquids, chemical and medical research, chemical handling, lab work and analysis, pharmaceuticals, product handling
TRUSTED_SUSTAINABILITY
Specifications

Specifications

CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:2100A, EN ISO 374-1:2016 Type A - ACJKL, EN ISO 374-5:2016 VIRUS
Ambidextrous
Neoprene Polymer
10
20 mil
Beaded
55301100
17.8 cm
28 in.
Black
Yes
Isolator, RABS Gloves
Non-sterile
0.50 mm
Smooth
7 in.
AlphaTec™
71 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.