missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 55-301 Neoprene Isolator Gloves

Product Code. 31980752 Shop All Ansell Products
Change view
Click to view available options
Size:
9
10
Unit Size:
1 pair
10 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31980752 9 10 pairs
16855240 9 1 pair
16865240 10 1 pair
31980747 10 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31980752 Supplier Ansell Supplier No. 55301090
  • ONLINE EXCLUSIVE PRICE
    1899.50 €
    1454.02 € / 10 pairs
    Save 445.48 €
    23% Off
Estimated Shipment: 06-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Neoprene RABS/isolator gloves provide chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons, offering physical protection against abrasions and cuts or punctures.

  • Protection for medium duty chemical environments
  • Chemical resistant against most acids, alcohols, oils, lubricants and hydrocarbons
  • Medium thickness (20 mil/0.51 mm) increases dexterity, improving the ability to manipulate objects
  • Unlined for effective cleaning
  • Available port sizes fit most isolator glove boxes
  • Uses include biotechnologies, blending of liquids, chemical and medical research, chemical handling, lab work and analysis, pharmaceuticals, product handling
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:2100A, EN ISO 374-1:2016 Type A - ACJKL, EN ISO 374-5:2016 VIRUS
Color Black
Hand Ambidextrous
Latex Free Yes
Material Neoprene Polymer
Product Type Isolator, RABS Gloves
Size 9
Sterility Non-sterile
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Glove Cuff Style Beaded
Grip Design Smooth
Model 55301090
Port Size (English) 7 in.
Port Size (Metric) 17.8 cm
Series AlphaTec™
Length (English) 28 in.
Length (Metric) 71 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.