missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 55-308 Neoprene Isolator Gloves
Beschreibung
- Heavyweight thickness (30 mil/0.76 mm) increases durability, augmenting chemical and physical resistance
- Unlined for effective cleaning
- Available port sizes fit most isolator glove boxes
Spezifikation
Spezifikation
| Certifications/Compliance (Europe) | CE0493, EN 420:2003, A1:2009, Cat III, EN ISO 374-5:2014, EN 388:2100A |
| Color | Black |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Neoprene Polymer |
| Product Type | Isolator Gloves |
| Size | 10 |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.76 mm |
| Glove Cuff Style | Beaded |
| Mehr anzeigen |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?