missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 55-308 Neoprene Isolator Gloves

Product Code. 31980739 Shop All Ansell Products
Change view
Click to view available options
Size:
10
Unit Size:
10 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31980739 10 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31980739 Supplier Ansell Supplier No. 55308100
  • ONLINE EXCLUSIVE PRICE
    3155.50 €
    2415.46 € / 10 pairs
    Save 740.04 €
    23% Off
Estimated Shipment: 11-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Neoprene RABS and Isolator gloves provide physical protection and chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons

  • Heavyweight thickness (30 mil/0.76 mm) increases durability, augmenting chemical and physical resistance
  • Unlined for effective cleaning
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE0493, EN 420:2003, A1:2009, Cat III, EN ISO 374-5:2014, EN 388:2100A
Color Black
Hand Ambidextrous
Latex Free Yes
Material Neoprene Polymer
Product Type Isolator Gloves
Size 10
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
Glove Cuff Style Beaded
Model 55308100
Port Size (English) 12 in.
Port Size (Metric) 30.5 cm
Length (English) 32 in.
Length (Metric) 81.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.