missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 58-270 Series Nitrile Immersion Gloves
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
Description
- Thin, double-wall nitrile shell with 15-gauge seamless nylon liner
- Lightweight and comfortable
- Retains minimal heat, reducing perspiration
- Liquid-proof
- Safety cuff shape prevents snagging and itching
Specifications
Specifications
| Back Material | Nitrile |
| Cuff Material | Nitrile |
| Applications | Industrial |
| Color | Gray |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Immersion Gloves |
| Size | 11 |
| Glove Cuff Color | Green |
| Glove Cuff Style | Gauntlet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction