missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 58-128
GREENER_CHOICE

Product Code. 15836942
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 15836942

Brand: Ansell™ 58128070

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Enhanced Dexterity with Light Duty Chemical Protection and ANSELL GRIP Technology™

  • With its unique ‘Thin Nitrile Technology’ formulation, the new AlphaTec™ 58-128 glove brings a new dimension to performance with optimal flexibility -which enables the hand to move naturally without constriction.
  • The thin nitrile barrier provides superior hand protection against irritant contact fluids and the Ansell Grip Technology™ offers more precise handling of small oily or wet parts.
  • The design combines a flexible open weave knit liner and stretchy nitrile formulation coating for better dexterity, tactility and comfort
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 2
Back Material Nitrile
Certifications/Compliance EN ISO 374-1:2016/Type A/JKOPST, EN ISO 374-5:2016/Virus, EN388:2016/X121A
Chlorinated No
Classification Category III
Coated Area Bonding
Cuff Material Nitrile
Cut Style Index
Description Enhanced Dexterity with Light Duty Chemical Protection and ANSELL GRIP Technology™
Applications Industrial
Coating Material Nitrile
Color Gray, Green
Cut Resistance Rating 1.5
Disposable Reusable
Exterior Finish Sandpatch
Finger Thickness (English) 0.024 in.
Finger Thickness (Metric) 0.6 mm
Grade Industrial grade
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.022 in.
Palm Thickness (Metric) 0.58 mm
Powdered Powder Free
Product Type Gloves
Size 7
Sterility Non-sterile
Style 58-128
Thickness (English) 0.024 in.
Thickness (Metric) 0.175 mm
EN 421 No
EN ISO 374-1 Type A
EN ISO 374 - 5 Bacteria, Fungi only
Finger Style Full finger
For Use With (Application) Chemical & Liquid Protection
Glove Cuff Color green
Glove Cuff Style Straight
Grip Design Ansell Grip Technology
Liner Material Nylon
Lining Bonding
Model 58-128
Packaging Type Polybag/cardboard box
Quantity 12 pair/bag, 144 pair/carton
Resistant To JKOPST
Series AlphaTec™ series
Dimensions (L x W) 320 x 107 mm
Length (English) 320 mm
Width (Metric) 107 mm
Weight (Metric) 25 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.