missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 58-201 Green Nitrile Gloves

Product Code. p-7229015 Shop All Ansell Products
Change view
Click to view available options
Size:
8
9
10
Unit Size:
6 pairs
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17903072 8 6 pairs
17913072 9 6 pairs
17923072 10 6 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17903072 Supplier Ansell Supplier No. 58201080
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Utilizing a unique formulation, AlphaTec 58-201 is a truly versatile protective solution that can be applied to a wide range of applications and environments.

  • AnsellGrip Technology for enhanced grip in Wet and Oily conditions.
  • Designed to protect at temperatures from -40 to +250°C/482°F.
  • Acrylic liner keeps the hands warm in cold conditions and protected in contact heat applications.
  • Nitrile chemical barrier providing protection against a wide range of chemicals.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance ANSI ABR 5, ANSI Cut A2, CE 0493, EN 388:2016 +A1:2018, EN 374:2003, EN 388:2003, EN407:2020 , EN 511:2006, Food Contact
Applications Industrial
Color Green
Latex Free Yes
Material Acrylic, Nitrile
Palm Thickness (English) 50 mil
Palm Thickness (Metric) 1.27 mm
Product Type Chemical-resistant Gloves
Size 8
Glove Cuff Style Gauntlet
Grip Design Ansell Grip Technology
Liner Material Acrylic
Length (Metric) 330 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.