missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 57-435 Series Nitrile Immersion Gloves
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
Description
- Chemical and liquid protection gloves
- Features Ansell Grip Technology™ for optimal control when handling oily or wet items
- Less force is required on slippery objects, reducing hand and arm fatigue
- Offers improved flexibility and dexterity thanks to cotton-flocked lined nitrile shell and snug, second-skin tailoring that tightens the fit across the palm
- Has 6-mil shell effective against hydrocarbon derivatives, alcohol bases, many solvents and esters
- Offers superior snag, puncture and abrasion protection for long-term wear
- Foldable gutter cuff helps prevent dripping onto the forearm, while an extra-long cuff extends protection to the upper forearm
Applications:
- Chemical handling
- Petrochemicals
- Rubber and rubber additives
- Handling fluid-coated metal parts
- Industrial tool maintenance
- Handling waste oils
- Waste and water treatment
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Back Material | Nitrile |
| Chlorinated | No |
| Cuff Material | Nitrile |
| Applications | Industrial |
| Color | Gray |
| Finger Thickness (English) | 0.0278 in. |
| Finger Thickness (Metric) | 0.72 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction