missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 58-530B Series Nitrile Immersion Gloves
Click to view available options
Size:
7
8
9
10
11
Unit Size:
6 pairs
Description
- Nitrile polymer coating reduces chemical leakage onto skin
- For indoor applications
- Nylon liner
- Gauntlet cuff
- Sea green shell, anthracite grey dip color
Specifications
Specifications
| Back Material | Nitrile |
| Cuff Material | Nitrile |
| Applications | Industrial |
| Color | Green, Gray |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 0.045 in. |
| Palm Thickness (Metric) | 1.15 mm |
| Product Type | Immersion Gloves |
| Size | 7 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction