missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 58-530W Series Nitrile Immersion Gloves

Product Code. 12609741
Click to view available options
Size:
7
8
9
10
11
Unit Size:
6 pairs
This item is not returnable. View return policy

Product Code. 12609741

Brand: Ansell™ 58530W110

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Recommended for indoor applications. Enables users to handle wet or oily objects with less grip force and more control. The patented Ansell Grip TechnologyTM ensures that the coating polymer does not penetrate the liner during manufacture to prevent the likelihood of chemical leakage onto the skin.

  • Nitrile polymer coating reduces chemical leakage onto skin
  • For indoor applications
  • Nylon liner
  • Gauntlet cuff
  • Sea green shell, anthracite grey dip color
TRUSTED_SUSTAINABILITY

Specifications

Back Material Nitrile
Cuff Material Nitrile
Applications Industrial
Coating Material Nitrile
Color Green
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.037 in.
Palm Thickness (Metric) 0.95 mm
Product Type Immersion Gloves
Size 11
Glove Cuff Style Gauntlet
Liner Material Nylon
Lining White Nylon
Quantity 6 Pairs
Resistant To Chemical resistance
Series 58-530W
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.