missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 58-530W Series Nitrile Immersion Gloves

Product Code. 12619741 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
6 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12619741 7 6 pairs
12699731 10 6 pairs
12609741 11 6 pairs
12629741 8 6 pairs
12639741 9 6 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12619741 Supplier Ansell™ Supplier No. 58530W070
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Recommended for indoor applications. Enables users to handle wet or oily objects with less grip force and more control. The patented Ansell Grip TechnologyTM ensures that the coating polymer does not penetrate the liner during manufacture to prevent the likelihood of chemical leakage onto the skin.

  • Nitrile polymer coating reduces chemical leakage onto skin
  • For indoor applications
  • Nylon liner
  • Gauntlet cuff
  • Sea green shell, anthracite grey dip color
TRUSTED_SUSTAINABILITY

Spezifikation

Back Material Nitrile
Cuff Material Nitrile
Applications Industrial
Coating Material Nitrile
Color Green
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.037 in.
Palm Thickness (Metric) 0.95 mm
Product Type Immersion Gloves
Size 7
Glove Cuff Style Gauntlet
Liner Material Nylon
Lining White Nylon
Quantity 6 Pairs
Resistant To Chemical resistance
Series 58-530W
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.