missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 58-735
GREENER_CHOICE

Product Code. 15853417
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
Pack of 6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15853417 11 Pack of 6
15813417 7 Pack of 6
15823417 8 Pack of 6
15833417 9 Pack of 6
15843417 10 Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Some gloves might contain ingredients which are known to be a possible cause of allergies in sensitised persons, who may develop irritant and/or allergic contact reactions. If allergic reactions should occur, obtain medical advice immediately. For more information, please contact Ansell.
Product Code. 15853417 Supplier Ansell™ Supplier No. 58735110
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
Some gloves might contain ingredients which are known to be a possible cause of allergies in sensitised persons, who may develop irritant and/or allergic contact reactions. If allergic reactions should occur, obtain medical advice immediately. For more information, please contact Ansell.

Don’t choose between chemical or cut protection, have both!

  • Nitrile barrier provides advanced chemical protection from many frequently used chemicals
  • INTERCEPT™ Cut Resistance Technology provides ISO C cut protection
  • ANSELL GRIP™ Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
TRUSTED_SUSTAINABILITY

Specifications

Back Material Nitrile
Certifications/Compliance EN388:2016; EN_ISO_374-5:2016:]; EN_ISO_374-1:2016; EC 1935/2004; EC2023/2006; German Rec. Food Comm; EN1149
Classification Category III
Coated Area 1st layer full coated, 2nd layer palm coated
Cuff Material Nitrile
Description Advanced Chemical Protection together with a great level of Cut Defence.
Applications Industrial
Coating Material Nitrile
Color Green
Cut Resistance Rating Level C
Disposable Reusable
Exterior Finish Nitrile
Grade Industrial
Hand Specific
Laboratory/Cleanroom Use Laboratory
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Chem Cut Nitrile Glove
Size 11
Sterility Non-sterile
Thickness (English) 0.039 in.
Thickness (Metric) 1 mm
Finger Style ANSELL GRIP™ Technology
For Use With (Application) Chemical & Liquid Protection
For Use With (Equipment) Chemical & Liquid Protection
Glove Cuff Color Green
Glove Cuff Style Gauntlet
Hem Color Green
Liner Material INTERCEPT yarn
Lining Hi-Viz INTERCEPT Liner
Model 58-735
Packaging Type Masterpolybag 6 Pairs
Palm Type Palm dipped, Ansell GRIP Technology
Port Size (English) 5.63 in.
Port Size (Metric) 143 mm
Resistant To AJKLMNOPT
Series AlphaTec 58 series
Tear Rating 3
Dimensions (L x W) 350 x 102 mm
Length (English) 13.78 inches
Length (Metric) 350 mm
Width (English) 5.62 in.
Width (Metric) 143 mm
Weight (English) 3.24 oz.
Weight (Metric) 92 g
Show More Show Less

Chemical resistance data provided, has been assessed under laboratory conditions from samples taken from the palm only and relates only to the chemical tested. It can be different if it be used in a mixture.For gloves equal or longer than 400 mm, the chemical resistance data is based from samples taken, 80 mm from the end of the cuffThe chemical resistance data may not reflect the actual duration of protection in the workplace and the differentiation between mixtures and pure chemicals. It is recommended to check that the gloves are suitable for the intended use because the conditions at the workplace may differ from the type test depending on temperature, abrasion and degradation. When used, protective gloves may provide less resistance to the dangerous chemical due to changes in physical properties. Movements, snagging, rubbing, degradation caused by the chemical contact etc. may reduce the actual use time significantly. For corrosive chemicals, degradation can be the most important factor to consider in selection of chemical resistant gloves.1. Before usage, inspect the gloves for any defects or imperfections such as holes, pinholes and tears. If the gloves are ripped or punctured during use, dispose of them immediately. If in doubt, do not use the gloves, get a new pair.2. Do not reverse the gloves3. It is essential to keep all chemicals from contact with the skin, even if they are thought to be harmless.4. Avoid wearing gloves which are dirty on the inside - they may irritate the skin, causing dermatitis or worse.5. Contaminated gloves should be cleaned or washed before removal.6. Ensure the chemicals cannot enter via the cuff.7. Gloves which have a tear level of 1 or above (as per EN 388) should not be used for protection against serrated blades or when there is a risk of entanglement with moving machine parts.8. The gloves should not come in contact with a naked flame.9. Gloves shall not be used for protection against ionising radiation nor for use in containment enclosures.10. Not all gloves that are suitable for contact with foodstuffs may be used against all foodstuffs. Some gloves may show excessive migration towards certain types of foodstuffs. To know which restrictions apply and for which specific foodstuffs the gloves can be used, please obtain advice from Ansell or consult the Ansell Food Conformity declaration. 11. If gloves are being used in explosive environments, please ensure they meet the EN 16350 requirements. Persons wearing these gloves should be properly earthed, e.g. by wearing adequate footwear & clothing. Warning: the gloves shall not be unpacked, opened, adjusted or removed whilst in flammable or explosive atmospheres. The electrostatic properties of the gloves might be adversely affected by ageing, wear, contamination and damage and might not be sufficient for oxygen enriched flammable atmospheres where additional assessments are necessary

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.