missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 85-300\85-302\85-304 Isolator Box Gloves

Product Code. 31980761 Shop All Ansell Products
Change view
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
Unit Size:
1 pair
10 pairs
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Port Size (Metric) Unit Size
31980761 11 203 mm 10 pairs
15566214 11 203 mm 1 pair
31980746 9.5 203 mm 10 pairs
15576214 9.5 203 mm 1 pair
31980741 11 250 mm 10 pairs
15506224 11 250 mm 1 pair
31980758 9.5 250 mm 10 pairs
15516224 9.5 250 mm 1 pair
15546224 11 300 mm 1 pair
31980757 11 300 mm 10 pairs
31980721 9.5 300 mm 10 pairs
15556224 9.5 300 mm 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 31980761 Supplier Ansell™ Supplier No. 85300110
  • ONLINE EXCLUSIVE PRICE
    7462.75 €
    5712.54 € / 10 pairs
    Save 1750.21 €
    23% Off
 Restricted Item
Estimated Shipment: 30-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Designed for high resistance against concentrated acids and bases. Ansell™ AlphaTec™ Isolator Box Gloves are ideal for increased comfort and protection in critical areas.

Medium weight chlorosulfonated polyethylene (CSPE) synthetic rubber (CSM) isolator box gloves for increased comfort and protection in critical environments.
  • Category III, EN374AKL, EN374, EN388\4101
  • Ideal applications: pharmaceuticals
  • Soft, flexible material designed for ease of use
  • Resists ageing from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 120°C
  • White coloring for easy detection of contamination
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Color White
Hand Ambidextrous
Latex Free Yes
Material CSM
Product Type Isolator Gloves
Size 11
Temperature (Metric) Max 120°C
Thickness (Metric) 0.4 mm
For Use With (Application) Pharmaceuticals
Port Size (Metric) 203 mm
Resistant To Concentrated acids and bases
Series 85-300
Length (Metric) 800 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.