missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 85-301\85-303\85-305 Isolator Box Gloves
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
Unit Size:
1 pair
Description
Heavy weight chlorosulfonated polyethylene (CSPE) synthetic rubber (CSM) isolator box gloves for increased comfort and protection in critical environments.
- Category III, EN374AKL, EN374, EN388\4101
- Soft, flexible material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 120°C
- White coloring for easy detection of contamination
- Increased thickness (0.6mm) for added durability
- Available port sizes fit most isolator glove boxes
- Ideal applications: pharmaceuticals
Specifications
Specifications
| Color | Ivory |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | CSM |
| Product Type | Isolator, RABS Gloves |
| Size | 11 |
| Temperature (Metric) Max | 120°C |
| Thickness (English) | 0.024 in. |
| Thickness (Metric) | 0.6 mm |
| For Use With (Application) | Pharmaceuticals |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction