missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 85-500\85-502\85-504 Isolator Box Gloves

Product Code. 15586224
Change view
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
Unit Size:
1 pair
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Port Size (Metric) unitSize
15586224 11 203 mm 1 pair
15596224 9.5 203 mm 1 pair
15526234 11 250 mm 1 pair
15536234 9.5 250 mm 1 pair
15566234 11 300 mm 1 pair
15576234 9.5 300 mm 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 15586224 Supplier Ansell™ Supplier No. 85500110

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

High quality material, in compliance with FDA CFR21. Ansell™ AlphaTec™ Isolator Box Gloves are designed for increased comfort and protection in critical areas.

  • Ideal applications: electronics, pharmaceuticals
  • Designed for repeated autoclave sterilization (up to 50 times), reducing the need for glove replacements
  • Comfortable and dexterous with great tactile sensitivity
  • Resistant against hydrogen peroxide solutions and common disinfecting chemicals
  • Resists aging from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 130°C for repeated sterilization
  • Halogen-free: suitable for disposal by incineration
  • Available port sizes fit most isolator glove boxes
  • TRUSTED_SUSTAINABILITY

    Specifications

    Color Black
    Hand Ambidextrous
    Latex Free Yes
    Material EPDM
    Product Type Isolator, RABS Gloves
    Size 11
    Temperature (Metric) Max 130°C
    Thickness (English) 0.016 in.
    Thickness (Metric) 0.4 mm
    For Use With (Application) Pharmaceuticals, electronics
    Grip Design Smooth
    Packaging Type Case
    Port Size (Metric) 203 mm
    Resistant To Hydrogen peroxide solutions and common disinfecting chemicals
    Series 85-500
    Length (Metric) 800 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.