missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 85-500\85-502\85-504 Isolator Box Gloves

Product Code. 31980756 Shop All Ansell Products
Change view
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
Unit Size:
1 pair
10 pairs
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Port Size (Metric) Unit Size
31980756 9.5 300 mm 10 pairs
31980724 11 203 mm 10 pairs
15586224 11 203 mm 1 pair
31980713 9.5 203 mm 10 pairs
15596224 9.5 203 mm 1 pair
31980748 11 250 mm 10 pairs
15526234 11 250 mm 1 pair
31980719 9.5 250 mm 10 pairs
15536234 9.5 250 mm 1 pair
31980725 11 300 mm 10 pairs
15566234 11 300 mm 1 pair
15576234 9.5 300 mm 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 31980756 Supplier Ansell™ Supplier No. 85504095
  • ONLINE EXCLUSIVE PRICE
    12849.75 €
    9836.14 € / 10 pairs
    Save 3013.61 €
    23% Off
 Restricted Item
Estimated Shipment: 05-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

High quality material, in compliance with FDA CFR21. Ansell™ AlphaTec™ Isolator Box Gloves are designed for increased comfort and protection in critical areas.

  • Ideal applications: electronics, pharmaceuticals
  • Designed for repeated autoclave sterilization (up to 50 times), reducing the need for glove replacements
  • Comfortable and dexterous with great tactile sensitivity
  • Resistant against hydrogen peroxide solutions and common disinfecting chemicals
  • Resists aging from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 130°C for repeated sterilization
  • Halogen-free: suitable for disposal by incineration
  • Available port sizes fit most isolator glove boxes
  • TRUSTED_SUSTAINABILITY

    Specifications

    Color Black
    Hand Ambidextrous
    Latex Free Yes
    Material EPDM
    Product Type Isolator, RABS Gloves
    Size 9.5
    Temperature (Metric) Max 130°C
    Thickness (English) 0.016 in.
    Thickness (Metric) 0.4 mm
    For Use With (Application) Pharmaceuticals, electronics
    Grip Design Smooth
    Packaging Type Case
    Port Size (Metric) 300 mm
    Resistant To Hydrogen peroxide solutions and common disinfecting chemicals
    Series 85-504
    Length (Metric) 800 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.