missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 85-501\85-503\85-505 Isolator Box Gloves

Product Code. 15506234
Change view
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
Unit Size:
1 pair
10 pairs
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Port Size (Metric) unitSize
15506234 11 203 mm 1 pair
31980715 11 203 mm 10 pairs
31980730 9.5 203 mm 10 pairs
15516234 9.5 203 mm 1 pair
31980714 11 250 mm 10 pairs
15546234 11 250 mm 1 pair
31980718 9.5 250 mm 10 pairs
15556234 9.5 250 mm 1 pair
31980728 11 300 mm 10 pairs
15586234 11 300 mm 1 pair
31980716 9.5 300 mm 10 pairs
15596234 9.5 300 mm 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 15506234 Supplier Ansell™ Supplier No. 85501110
  • ONLINE EXCLUSIVE PRICE
    1590.75 €
    1039.99 € / 1 pairs
    Save 550.76 €
    34% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

High quality material, in compliance with FDA CFR21. Ansell™ AlphaTec™ Isolator Box Gloves are ideal for increased comfort and protection in critical areas.

Heavy weight EPDM (Diene Ethylene Propylene) rubber isolator box gloves manufactured from premium FDA-approved material which reduce the number of requisite glove changes.
  • Category III, EN374AKL, EN374, EN388\4111
  • Ideal applications: electronics, pharmaceuticals
  • Designed for repeated autoclave sterilisation (up to 50 times), reducing the need for glove replacements
  • Comfortable and dexterous with great tactile sensitivity
  • Resistant against hydrogen peroxide solutions and common disinfecting chemicals
  • Resists aging from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 130°C for repeated sterilisation
  • Halogen-free: suitable for disposal by incineration
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Hand Ambidextrous
Latex Free Yes
Material EPDM
Product Type Isolator, RABS Gloves
Size 11
Temperature (Metric) Max 130°C
Thickness (English) 0.024 in.
Thickness (Metric) 0.6 mm
For Use With (Application) Pharmaceuticals, electronics
Grip Design Smooth
Packaging Type Case
Port Size (Metric) 203 mm
Resistant To Hydrogen peroxide solutions and common disinfecting chemicals
Series 85-501
Length (Metric) 800 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.