missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 85-600\85-601\85-602 Isolator Box Gloves

Product Code. 31980733
Change view
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
Unit Size:
1 pair
10 pairs
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Port Size (Metric) unitSize
31980733 11 203 mm 10 pairs
15506244 11 203 mm 1 pair
31980722 9.5 203 mm 10 pairs
15516244 9.5 203 mm 1 pair
31980712 11 250 mm 10 pairs
15526244 11 250 mm 1 pair
15536244 9.5 250 mm 1 pair
31980753 9.5 250 mm 10 pairs
31980745 11 300 mm 10 pairs
15546244 11 300 mm 1 pair
15556244 9.5 300 mm 1 pair
31980743 9.5 300 mm 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 31980733 Supplier Ansell™ Supplier No. 85600110
 Restricted Item
Estimated Shipment: 06-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Dual-layered breach detection system feature unique white material on a black lining. Ansell™ AlphaTec™ Isolator Box Gloves provide increased comfort and protection in critical areas.

EPDM (Diene Ethylene Propylene) rubber isolator box gloves manufactured from premium white FDA-approved material with black lining for breach detection.
  • Category III, EN374AKL, EN374, EN388\3100
  • Ideal applications: electronics, pharmaceuticals
  • High quality material, in compliance with FDA CFR21
  • Designed for repeated autoclave sterilisation (up to 50 times), reducing the need for glove replacements
  • Comfortable and dexterous with great tactile sensitivity
  • Resistant against hydrogen peroxide solutions and common disinfecting chemicals
  • Resists aging from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 130°C for repeated sterilisation
  • Halogen-free: suitable for disposal by incineration
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Color White
Hand Ambidextrous
Latex Free Yes
Material EPDM
Product Type Isolator, RABS Gloves
Size 11
Temperature (Metric) Max 130°C
Thickness (English) 0.020 in.
Thickness (Metric) 0.5 mm
For Use With (Application) Pharmaceuticals, electronics
Grip Design Smooth
Packaging Type Case
Port Size (Metric) 203 mm
Resistant To Hydrogen peroxide solutions and common disinfecting chemicals
Series 85-600
Length (Metric) 800 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.