missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec 87-029

Product Code. p-7225023
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17651026 7 12 pairs
17661026 8 12 pairs
17671026 9 12 pairs
17681026 10 12 pairs
17691026 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17651026 Supplier Ansell Supplier No. 87029070
Add to basket
Add to basket
This item is not returnable. View return policy

AlphaTec 87-029 is a lightweight supported natural rubber glove with knitted nylon liner.

  • Good grip in both wet and dry environments due to the crinkle finish.
  • Polyamide seamless liner - Wrinkle natural rubber latex coating on the hand, smooth coating on the cuff.
  • AQL 1.5
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE 0493|EN ISO 374-1:2016|EN 374:2003||EN 388:2016|EN 388:2003|EN 420:2003 + A1:2009|EN ISO 374-5:2016|EN407:2020 |Food Type: Rubber|Category III|REACH Compliant
Accelerator Free No
Applications Industrial
Color Blue
Disposable Reusable
Exterior Finish Rough
Finger Thickness (English) 0.06 in.
Finger Thickness (Metric) 1.52 mm
Latex Free No
Material Polyamide
Palm Thickness (English) 0.059 in.
Palm Thickness (Metric) 1.50 mm
Powdered Powder Free
Product Type Industrial Gloves
Size 7
Sterility Non-sterile
Thickness (English) 0.059 in.
Thickness (Metric) 1.50 mm
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.