missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-063 Heavy Duty Chemical-Resistant Latex Gloves with Raised Diamond Grip
Click to view available options
Size:
7.5
8.5
9.5
10.5
Unit Size:
12 pairs
Description
- Latex gloves are flock lined with 100% cotton for increased user comfort
- Heavy weight design with an extended cuff for additional protection
- Beaded cuff increases tear resistance and ensures easy donning
- 0.75 mm glove thickness provides chemical and mechanical protection
- Raised picot pattern on the palms and fingers for enhanced wet and dry grip
- AQL 0.65
Specifications
Specifications
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
| Color | Yellow |
| Exterior Finish | Fully Textured |
| Material | Latex |
| Size | 9.5 |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.75 mm |
| EN388 Standard | 3110A |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | AKLNPT |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction