missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-063 Heavy Duty Chemical-Resistant Latex Gloves with Raised Diamond Grip

Product Code. p-7215061
Click to view available options
Size:
7.5
8.5
9.5
10.5
Unit Size:
12 pairs

Product Code. 16190541

Brand: Ansell 87063075

Only null left
Add to basket
Edge
Add to basket

Gloves feature a 100% cotton flock lining for comfort, and an extended cuff for additional protection. Raised diamond grip pattern enhances grip capabilities in wet or dry conditions.

  • Latex gloves are flock lined with 100% cotton for increased user comfort
  • Heavy weight design with an extended cuff for additional protection
  • Beaded cuff increases tear resistance and ensures easy donning
  • 0.75 mm glove thickness provides chemical and mechanical protection
  • Raised picot pattern on the palms and fingers for enhanced wet and dry grip
  • AQL 0.65
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009
Color Yellow
Exterior Finish Fully Textured
Material Latex
Size 7.5
Thickness (English) 30 mil
Thickness (Metric) 0.75 mm
EN388 Standard 3110A
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLNPT
EN ISO 374 - 5 Yes
Glove Cuff Style Beaded
Liner Material 100% Cotton
Series 87-063
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.