missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-108 Heavy Duty Chemical Protection Glove

Product Code. 17235106 Shop All Ansell Products
Change view
Click to view available options
Size:
7.5
8.5
9.5
10.5
Unit Size:
1 pair
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17235106 9.5 1 pair
17215106 7.5 1 pair
17225106 8.5 1 pair
17245106 10.5 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17235106 Supplier Ansell Supplier No. 87108095
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

AlphaTec™ 87-108 Heavy Duty Chemical Protection Gloves feature good mechanical and chemical protection in heavy duty environments

  • High resistance to water-based chemicals
  • Good flexibility and elasticity preventing tears
  • Chlorinated to harden and cleanse the surface of the glove
  • AQL 0.65
TRUSTED_SUSTAINABILITY

Specifications

Applications Industrial
Color Black
Latex Free No
Material Rubber
Palm Thickness (English) 0.0591 in.
Palm Thickness (Metric) 1.5 mm
Product Type Chemical Protection Gloves
Size 9.5
Thickness (English) 59 mil
Thickness (Metric) 1.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.