missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-118 Extra Heavyweight Latex Gloves with Flocked Lining

Product Code. 15980137
Click to view available options
Size:
6.5
7.5
8.5
9.5
10.5
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 15980137

Brand: Ansell 87118065BP

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Latex gloves are flexible and provide resistance to water-based chemicals. The extended cuff length prevents droplets from traveling beyond the glove and onto the skin.

  • High resistance to water based chemicals
  • Beaded cuff for easy donning/doffing
  • Extended cuff length for abrasion/tear resistance
  • Diamond grip pattern
  • Suitable for many industrial applications
  • 100% cotton flock lining
  • AQL 0.65
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009
Color Black
Latex Free No
Material Latex
Size 6.5
Thickness (English) 31 mil
Thickness (Metric) 0.8 mm
EN388 Standard 3121A
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKL
EN ISO 374 - 5 Yes
Gender Unisex
Glove Cuff Style Beaded
Liner Material 100% Cotton
Lining Lined
Resistant To Water Based Chemicals
Length (English) 12 in.
Length (Metric) 320 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.