missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™MICROGARD™2000 Model 417 Overshoes
Click to view available options
Size:
Small
Medium
Large
Unit Size:
Pack of 200
Pack of 250
Description
- Elasticated opening
- Bound seams
- ESD PVC Sole
- Size: 39-42 • 42-46 • 46-48
- Color: White
Specifications
Specifications
| Size | Small |
| Material | Microporous Laminate |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Opening |
| Sole Type | PVC |
| Description | Overshoes - ESD |
| Seam Type | Bound |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction