missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ NRL RABS and Isolator Gloves - 20 mil

Product Code. 31980711
Change view
Click to view available options
Port Size (Metric):
203 mm
305 mm
Unit Size:
1 pair
10 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Port Size (Metric) unitSize
31980711 203 mm 10 pairs
16815240 203 mm 1 pair
16835240 305 mm 1 pair
31980717 305 mm 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31980711 Supplier Ansell Supplier No. 55104100
Estimated Shipment: 21-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Translucent, unlined gloves are constructed of latex and provide defense against tears, abrasions, cuts, and punctures.

  • Effective protection for medium duty physical environments, especially for defense against abrasions and tears
  • Medium thickness (20 mil/0.51 mm) increases dexterity, which improves the ability to manipulate objects
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 374_2003 Microorganism, EN 420:2003 + A1:2009
Color Natural
Hand Specific
Latex Free No
Material Latex
Product Type Dry Box Gloves
Size 10
Thickness (English) 20 mil
Thickness (Metric) 0.51 mm
EN388 Standard 2020X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES KLNOPT
Port Size (English) 8 in.
Port Size (Metric) 203 mm
Length (English) 32 in.
Length (Metric) 813 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.