missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ NRL RABS and Isolator Gloves - 30 mil

Product Code. 31980750 Shop All Ansell Products
Change view
Click to view available options
Size:
10
Unit Size:
10 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31980750 10 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31980750 Supplier Ansell Supplier No. 55109100
  • ONLINE EXCLUSIVE PRICE
    1985.00 €
    1519.47 € / 10 pairs
    Save 465.53 €
    23% Off
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Translucent, unlined gloves are constructed of latex and provide defense against tears, abrasions, cuts, and punctures.

  • Effective protection for heavy duty physical environments
  • Provide defense against tears and abrasions while also protecting against cuts and punctures
  • Heavyweight thickness (30 mil/0.76 mm) increases durability, augmenting chemical and physical resistance
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 374_2003 Microorganism, EN 420:2003 + A1:2009
Color Natural
Hand Ambidextrous
Latex Free No
Material Latex
Product Type Isolator, RABS Gloves
Size 10
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
EN388 Standard 2121A
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES KLNOPT
Port Size (English) 10 in.
Port Size (Metric) 254 mm
Length (English) 32 in.
Length (Metric) 813 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.