missing translation for 'onlineSavingsMsg'
Learn More

Ansell Alphatec Solvex 37-155 Chemical-Resistant Gloves

Product Code. 17971102 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17971102 11 12 pairs
17931102 7 12 pairs
17941102 8 12 pairs
17951102 9 12 pairs
17961102 10 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17971102 Supplier Ansell Supplier No. 37155110
  • ONLINE EXCLUSIVE PRICE
    67.70 €
    45.61 € / 12 pairs
    Save 22.09 €
    32% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

No inner flocking and no risk of lint contamination. 15 mil thickness for tactility, comfort, and dexterity. Nitrile compound composition. EN 374 Type A chemical protection ensured.

  • Reduced risks: AlphaTec™ Solvex™ 37-155 chemical gloves are unflocked, presenting a lesser risk of lint contamination
  • Elevated comfort: These AlphaTec™ gloves 15 mil/0.38 mm nitrile palm grants them dexterous comfort
  • Specialized protection: Their high-performance nitrile compound composition also ensures EN 374 Type A chemical resistance
  • Improved durability: The same nitrile compound heightens their durability, with EN and ANSI level 4 abrasion resistance
  • Genuine versatility: AlphaTec™ Solvex™ 37-155 industrial gloves are suited to wet and dry conditions, complying with FDA 21 CFR 177.2600 food handling requirements
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) ANSI ABR 4, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III, REACH Compliant
Chlorinated Yes
Applications Industrial
Color Green
Finger Thickness (English) 15 mil
Finger Thickness (Metric) 0.38 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 15 mil
Palm Thickness (Metric) 0.38 mm
Product Type Chemical-resistant Gloves
Size 11
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard 4101X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Sandpatch
Lining Unlined
Length (English) 13 in.
Length (Metric) 330 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.