missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ Solvex™37-186

Product Code. 15836932
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
1 pair
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15836932 7 1 pair
15846932 8 1 pair
15856932 9 1 pair
15866932 10 1 pair
15876932 11 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15836932 Supplier Ansell™ Supplier No. 37186070

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High-comfort, chemical resistant glove for a wide range of applications

  • Available in a wide selection of lengths, thicknesses, sizes and linings, the Ansell Sol-Vex™ nitrile glove is designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. Fully reusable, with an unequaled abrasion resistance, it provides superb comfort for the wearer.
  • Sol-Vex™ nitrile gloves are the ideal choice for safe handling in a wide range of work environments where harsh chemicals are present
  • The unlined version of the glove has no inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities. 
  • The reversed lozenge finish further enhances levels of grip.
  • The sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts.
TRUSTED_SUSTAINABILITY

Specifications

Back Material Nitrile
Certifications/Compliance EN ISO 374-1:2016/Type A/AGJKLPT, EN ISO 374-5:2016 Bacteria, EN388:2016/4102X
Classification Category III
Cuff Material Nitrile
Cut Style Index
Description High-comfort, chemical resistant glove for a wide range of applications
Coating Material Nitrile
Color Green
Cut Resistance Rating 1
Disposable Reusable
Exterior Finish Sandpatch
Grade Industrial grade
Hand Specific
Latex Free Yes
Powdered Powder Free
Product Type Immersion Gloves
Size 7
Sterility Non-sterile
Style 37-186
Thickness (Metric) 0.65 mm
For Use With (Application) Chemical and Liquid Protetion
Glove Cuff Color Green
Glove Cuff Style Straight
Model 37-186
Packaging Type Polybag/cardboard box
Puncture Rating 2
Quantity 1 Pair/bag, 12 Pair/carton
Resistant To Chemical and Liquid Protection
Series Solvex™
Dimensions (L x W) 458 x 92 mm
Length (English) 458 mm
Width (Metric) 92 mm
Weight (Metric) 75.7 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.