missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Alugram Aluminum Sheet CEL 300
41.50 € - 160.00 €
Specifications
Type | Aluminum Sheet |
---|---|
For Use With (Application) | Partition Chromatography Of Polar Substances Such As Amino Acids, Carboxylic Acids Or Carbohydrates |
Specific Surface | 15,000 cm2/g |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10368601
|
Macherey-Nagel™
818153 |
20 x 20 cm |
160.00 €
Pack of 25 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
10328651
|
Macherey-Nagel™
818155 |
4 x 8 cm |
41.50 €
Pack of 50 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Specifications
Aluminum Sheet | |
Partition Chromatography Of Polar Substances Such As Amino Acids, Carboxylic Acids Or Carbohydrates | |
15,000 cm2/g |