missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Alumina Ceramic Squat Form Crucible

Product Code. 12368835
Change view
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12368835 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12368835 Supplier Haldenwanger™ Supplier No. L ALSINTTIEGEL*B/4
  • ONLINE EXCLUSIVE PRICE
    139.00 €
    103.31 € / Pack of 1
    Save 35.69 €
    25% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Order Info

CapacityMetric

Specifications

Diameter (Metric) Inner 30mm
Material Alumina Ceramic
Max. Temperature (Metric) 1750°C
Capacity (Metric) 100 mL
Diameter (Metric) Outer 66mm
Height (Metric) 56mm
Product Type Crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.