missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Aluminum Lab Jacks

Product Code. 10211542
Change view
Click to view available options
Width (Metric):
100 mm
130 mm
200 mm
300 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
10211542 200 mm Each
10313712 130 mm Each
10350341 100 mm Each
10410251 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10211542 Supplier Bochem™ Supplier No. 11032
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Aluminum, Stainless Steel
Dimensions (L x W) 200 x 200 mm
Length (Metric) Base 200 mm
Width (Metric) 200 mm
Includes Wheels
Product Type Lab Jack
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.