missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Aluminum 16-Turn Valve Cartridge

Product Code. 15334384 Shop All Masterflex Products
Change view
Click to view available options
Airflow Rate:
0 to 200 mL/min.
1001 to 2500 mL/min.
6201 mL/min.
Waterflow Rate:
0 to 6 mL/min.
30 to 70 mL/min.
650 mL/min.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Airflow Rate Waterflow Rate Unit Size
15334384 6201 mL/min. 650 mL/min. Each
15207228 1001 to 2500 mL/min. 30 to 70 mL/min. Each
15297218 0 to 200 mL/min. 0 to 6 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15334384 Supplier Masterflex™ Supplier No. 0321864
Estimated Shipment: 29-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Description Range 6
For Use With (Equipment) Aluminum Frame Systems
Type 16-Turn Valve Cartridge
Airflow Rate 6201 mL/min.
Waterflow Rate 650 mL/min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.