missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aluminum, Al/Si, AA 4643, A94643, 100g, ARMI∣MBH
Click to view available options
Quantity:
100 g
Unit Size:
100g
Description
Aluminum, Al/Si, AA 4643, A94643, 100g
Specifications
Specifications
| Chemical Name or Material | Aluminium, Beryllium, Bismuth, Boron, Calcium, Chromium, Copper, Gallium, Iron, Lead, Magnesium, Manganese, Nickel, Phosphorus, Silicon, Tin, Titanium, Vanadium, Zinc, Zirconium |
| Quantity | 100 g |
| Weight | 100 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Beryllium: 0.004%, Zirconium: 0.008%, Vanadium: 0.01%, Tin: 0.017%, Bismuth: 0.019%, Lead: 0.02%, Chromium: 0.028%, Gallium: 0.028%, Zinc: 0.031%, Copper: 0.04%, Nickel: 0.04%, Manganese: 0.041%, Titanium: 0.052%, Magnesium: 0.1%, Iron: 0.16%, Silicon: 3.82%, Boron: 0.001%, Aluminium: 95.56%, Calcium: 0.005%, Phosphorus: 0.005% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction