missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Aluminum All-Layer-Sampler

Product Code. 10497461 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
55 cm
85 cm
150 cm
Capacity (Metric):
70 mL
130 mL
260 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Capacity (Metric) unitSize
10497461 55 cm 70 mL Each
10036281 85 cm 130 mL Each
10640523 150 cm 260 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10497461 Supplier Buerkle™ Supplier No. 53172055
  • ONLINE EXCLUSIVE PRICE
    252.00 €
    249.40 € / Pack of 1
    Save 2.60 €
    1% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Aluminum All-Layer-Sampler allows samples to be collected from every layers of the container.

  • Aluminum
  • Smallest possible gap between the inner and the outer tube
  • Easy cleaning, removable tip
  • Colour coding (Multi and Uno sampler)
  • Ultra-pure materials
  • Excellent processing, robust model
  • With open inner tube, no separate chambers, and large sampling volume
  • Various bulk goods can be collected with the lances, from the finest powder to large grains such as corn or nuts
TRUSTED_SUSTAINABILITY

Specifications

Product Type All-layer Sampler
Material Aluminum
Autoclavable Autoclavable
Includes 3 openings and open inner tube
Handle Type T-shape
Capacity (Metric) 70 mL
Certifications/Compliance DIN ISTA standard
For Use With (Application) Suitable for Use with Foodstuffs
Diameter (Metric) Outer Top 25 mm
Length (Metric) 55 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.