missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Aluminum Basin with Lid

Product Code. 12747346 Shop All Nickel-Electro Products
Change view
Click to view available options
Capacity (Metric):
8 mL
9 mL
10 mL
13 mL
45 mL
90 mL
100 mL
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12747346 100 mL Each
12727346 10 mL -
12757346 90 mL Each
12747356 45 mL Each
12350679 8 mL Each
12737356 13 mL Each
12717346 9 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12747346 Supplier Nickel Electro™ Supplier No. 605 and 644
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of durable aluminum, these Nickel Electro™ Aluminum Basins with Lid are ideal in laboratory environments.

  • For coal moisture determination
  • Flat, bottom aluminum basin with lid 

Specifications

Bottom Shape Flat
Capacity (Metric) 100 mL
Material Aluminum
Shape Round
Type Evaporating Dish
Includes Lid
Height (Metric) 25 mm
Diameter (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.