missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Aluminum Bosshead

Product Code. 10035060
Change view
Click to view available options
Size:
8 mm thread
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
10035060 8 mm thread Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10035060 Supplier Bochem™ Supplier No. 5356
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Bochem™ Aluminum Bosshead features an M8 heart type safety screw with a 90° and 180° angle.

  • Aluminum
  • M8 heart type screw

Specifications

Material Aluminum
Description M8 heard safety screw
Diameter (Metric) 16.5 mm
Size 8 mm thread
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.