missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Aluminum Bossheads

Product Code. 10189590
Change view
Click to view available options
Diameter (Metric) Outer:
16.2 mm
16.5 mm
27 mm
Thread Size:
8
10
Weight (Metric):
0.06 kg
0.09 kg
0.13 kg
0.3 kg
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Thread Size Weight (Metric) unitSize
10189590 16.2 mm 8 0.06 kg Each
10751392 16.5 mm 8 0.13 kg Each
10666951 27 mm 10 0.3 kg Each
10202311 16.2 mm 8 0.09 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10189590 Supplier Bochem™ Supplier No. 5330
Estimated Shipment: 31-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from aluminum. Bochem™ Aluminum Bossheads are DIN 12895 certified.

  • Manufactured from aluminum
  • DIN 12895
  • Type 1: Thumb screw M8

Specifications

Material Aluminum
Diameter (Metric) Outer 16.2 mm
Product Type Aluminum Bossheads
Thread Size 8
Quantity 1 Ea.
Weight (Metric) 0.06 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.