missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Transport Bottle aluminum UN

Product Code. 10183164 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
1250 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10183164 1250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10183164 Supplier Buerkle™ Supplier No. 03291250
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Aluminum transport bottles with screw cap close safely and tightly and are approved for packaging type I (X). The UN code is printed onto the bottles in black.

  • Pure Aluminum (material AL 99.5)
  • With eyelets, sealable|
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1250 mL
Description Transport bottle
For Use With (Application) Suited for Transport
Includes With eyelets, sealable
Material Aluminum
Quantity 1/Pk.
Weight (Metric) 0.8 kg
Height (Metric) 205 mm
Diameter (Metric) 100 mm
Closure Type Screw Cap
Shape Round
Certifications/Compliance UN approval 1 B1/X/250
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.