missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Aluminum Bottles with Tamper-evident Screw Cap and Inner Seal
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
38 mL
60 mL
120 mL
300 mL
600 mL
1200 mL
3000 mL
5600 mL
Unit Size:
Each
Beskrivelse
An aluminum bottle particularly suited for storing, transport or sending substances and reference samples which have to be stored completely unaltered. Can be completely emptied without residues, odour-neutral, impervious to light, rustproof.
- Pure aluminum (material AL 99.5)
- With tamper-evident screw cap made of PP with aluminum inner seal
- With UN approval
Tekniske data
Tekniske data
| Capacity (Metric) | 1200 mL |
| For Use With (Application) | Storing, Transporting or Sending Substances and Reference Samples Which Have to be Stored Completely Unaltered |
| Material | Aluminum |
| Certifications/Compliance | UN 1B1/x/250 |
| Closure Included | Yes |
| Shape | Round |
| Height (Metric) | 24.8 cm |
| Closure Material | Polypropylene with Aluminum Inner Seal |
| Closure Type | Tamper-evident Screw Cap |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion