missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Aluminum Bottles with Tamper-evident Screw Cap and Inner Seal

Product Code. 11836433 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
38 mL
60 mL
120 mL
300 mL
600 mL
1200 mL
3000 mL
5600 mL
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11836433 300 mL Each
10609762 38 mL Each
10501561 60 mL Each
11826433 120 mL Each
11846433 600 mL Each
10247890 1200 mL Each
15893944 3000 mL Each
15803954 5600 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11836433 Supplier Buerkle™ Supplier No. 03270300
  • ONLINE EXCLUSIVE PRICE
    5.80 €
    3.48 € / Pack of 1
    Save 2.32 €
    40% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can be completely emptied without residues. Buerkle™ Aluminum Bottles with Tamper-evident ScrewCap and Inner Seal is odour-neutral, impervious to light, and rustproof. Particularly suited to store, transport or send substances and reference samples which have to be stored completely unaltered.

An aluminum bottle particularly suited for storing, transport or sending substances and reference samples which have to be stored completely unaltered. Can be completely emptied without residues, odour-neutral, impervious to light, rustproof.
  • Pure aluminum (material AL 99.5)
  • With tamper-evident screw cap made of PP with aluminum inner seal
  • With UN approval
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 300 mL
For Use With (Application) Storing, Transporting or Sending Substances and Reference Samples Which Have to be Stored Completely Unaltered
Material Aluminum
Closure Included Yes
Height (Metric) 16 cm
Closure Material Polypropylene with Aluminum Inner Seal
Closure Type Tamper-evident Screw Cap
Shape Round
Certifications/Compliance UN 1B1/x/250
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.