missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Aluminum Bottles with Tamper-evident Screw Cap and Inner Seal
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
38 mL
60 mL
120 mL
300 mL
600 mL
1200 mL
3000 mL
5600 mL
Unit Size:
Each
Description
An aluminum bottle particularly suited for storing, transport or sending substances and reference samples which have to be stored completely unaltered. Can be completely emptied without residues, odour-neutral, impervious to light, rustproof.
- Pure aluminum (material AL 99.5)
- With tamper-evident screw cap made of PP with aluminum inner seal
- With UN approval
Aluminum bottle, UN approval
Specifications
Specifications
| Bottle Surface | Aluminum |
| Capacity (Metric) | 5600 mL |
| Color | Gray |
| For Use With (Application) | Storing, Transporting or Sending Substances and Reference Samples Which Have to be Stored Completely Unaltered |
| Height (Metric) With Closure | 340 mm |
| Material | Aluminum |
| Weight (Metric) | 0.44 kg |
| Closure Color | White |
| Certifications/Compliance | UN 1B1/x/250 |
| Closure Included | Yes |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Spot an opportunity for improvement?Share a Content Correction