missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Aluminum Ceramic Conical Squat Form Crucible

Product Code. 10383621
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
40 mL
60 mL
80 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10383621 25 mL Each
10757591 10 mL Each
10493711 40 mL Each
10291971 60 mL Each
10445831 80 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10383621 Supplier Haldenwanger™ Supplier No. L ALSINTTIEGEL*B/0
  • ONLINE EXCLUSIVE PRICE
    47.70 €
    33.76 € / Pack of 1
    Save 13.94 €
    29% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these crucibles for general laboratory applications. Haldenwanger™ Aluminum Ceramic Conical Squat Form Crucibles are resistant to a variety of acids and alkalis.

  • Conical squat form crucibles
  • Aluminum ceramic composition
  • Available in a variety of sizes
  • Aluminum ceramic composition

Specifications

Material Aluminum Ceramic
Capacity (Metric) 25 mL
Product Type Crucible
Shape Conical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.